Motion
BR11
Tapered Roller Bearing Assembly - 1.4961 in Bore, 2.4803 in OD
Mi Item #02749775
MFR #BR11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 1.4961 in Bore, 2.4803 in OD
Mi Item #02749775
MFR #BR11

Mfr description
BR11 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4961 in
  • Outside Diameter
    2.4803 in
  • Weight
    0.46 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Manufacturer Upc Number
    085311058827
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    085311058827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)