Motion
BR16
0.8656 in Bore, 1.8125 in OD, 0.6100 in Width
MI ITEM #02749777
MFR #BR16
Price$24.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.8656 in Bore, 1.8125 in OD, 0.6100 in Width
MI ITEM #02749777
MFR #BR16

Mfr description
BR16 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.92/each

Specifications

Dimensions

  • Bore Diameter  
    0.8656 in
  • Outside Diameter
    1.8125 in
  • Overall Width
    0.6100 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)