Motion
BR35
Tapered Roller Bearing Assembly - 1.6250 in Bore, 2.8910 in OD
Mi Item #02749780
MFR #BR35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 1.6250 in Bore, 2.8910 in OD
Mi Item #02749780
MFR #BR35

Mfr description
BR35 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Outside Diameter
    2.8910 in
  • Weight
    1.01 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Manufacturer Upc Number
    085311068796
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    085311068796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)