Motion
BR6
Tapered Roller Bearing Set - 1.2500 in Bore, 2.3280 in OD
Mi Item #02749785
MFR #BR6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Set - 1.2500 in Bore, 2.3280 in OD
Mi Item #02749785
MFR #BR6

Mfr description
BR6 BEARING
  • Tapered Cone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter
    2.3280 in
  • Weight
    0.42 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Manufacturer Upc Number
    085311058797
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    085311058797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)