Motion
VQ1A01NY-5-X53

SMC CORP OF AMERICA
VQ1A01NY-5-X53

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Base Mounted
Mi Item #02750037
MFR #VQ1A01NY-5-X53
Price$87.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ1A01NY-5-X53

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Base Mounted
Mi Item #02750037
MFR #VQ1A01NY-5-X53

Mfr description
VQ1A01NY-5-X53 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.13/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQ1000
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    101 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    4
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VQ
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    VQ1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)