Specifications
Dimensions
- SizeUniversal
Details
- Approval Listing RegulationsANSI Z87+, AS/NZS 1337.1, CAN/CSAZ94.3, CE EN 166, MIL-PRF-31013
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Frame StyleFrameless
- Frame Temple ColorTransparent
- Lens CoatingScratch Resistant
- Lens ColorClear
- Lens Color FamilyClear
- Lens MaterialPolycarbonate
- Lens StyleSingle
- LogoBearKat
- Product LineBearKat
- Specialty FeaturesSide Shields
- Temple AdjustmentNon-Adjustable Temples
- Temple ColorTransparent
- Temple StyleHybrid
- TypeSafety Glasses
- UPC_NO766868231108
- UV ProtectionProvides UV Protection
Overview
Mfr description
BK110 BEARKAT CLEAR LENS
- Strong yet lightweight design
- Single lens design with integral side shields for unobstructed view
- Non-slip soft temple material
- Exclusive Duramass® scratch-resistant coating
- Rugged polycarbonate lens filters 99.9% of harmful UV rays
- Meets or exceeds the following certifications: ANSI Z87+, AS/NZS 1337.1, CE EN166, CAN/CSA Z94.3, MIL-PRF-31013