Motion
SCVS6
Mi Item #02750096
MFR #SCVS6
Price$90.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02750096
MFR #SCVS6

Mfr description
SCVS6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.69/each

Specifications

Details

  • Body Material
    Brass
  • Maximum Operating Pressure
    +250 psi
  • Number Of Ports
    2
  • Standards Met
    OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)