Motion
5VX960

MEGADYNE
5VX960

V-Belt - 5VX Section, 5/8 in Top Width, 1 Strand, 96.0000 in Nominal Outside Length, Cogged
Mi Item #02750144
MFR #5VX960
Price$107.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
5VX960

V-Belt - 5VX Section, 5/8 in Top Width, 1 Strand, 96.0000 in Nominal Outside Length, Cogged
Mi Item #02750144
MFR #5VX960

Mfr description
5VX960 RAW EDGE DEEP WEDGE COGGED
  • High Power Capability - Higher power with a more compact
  • Raw Edge Sidewalls - Increased aggressiveness reduces slippage and increases efficiency versus wrapped V-belts. Saves energy
  • UniMatch® Construction - Consistent performance in multiple V-belt drives and ensures all belts of the same size measure within ARPM matching limits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.45/each

Specifications

Dimensions

  • Angle
    38 °
  • Belt Height
    35/64 in
  • Nominal Outside Length
    96.0000 in
  • Thickness
    0.5313 in
  • Top Width
    5/8 in
  • Top Width Per Strand
    5/8 in
  • Weight
    1.10 lbs

Details

  • Additional Details
    Unimatch® Cogged Raw Deep Wedge V-Belt
  • Belt Category
    Narrow Series - Inch
  • Belt Section
    5VX
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Material
    Chloroprene
  • Maximum Temperature
    230 °F
  • Minimum Temperature
    -40 °F
  • Number Of Strands
    1
  • Operating Temperature Range
    -40 to 230 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Heat Resistant, Oil Resistant
  • Section
    5VX
  • Standards Met
    Conforms to ARPM standard IP-22
  • UPC_NO
    746041022273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)