Motion
FC213

NTN
FC213

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing
Mi Item #02750207
MFR #FC213
Price$288.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FC213

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing
Mi Item #02750207
MFR #FC213

Mfr description
FC213D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.97/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.7322 in
  • Bolt Circle Diameter
    6.6875 in
  • Compatible Bore Diameter
    2.5000 in, 2.5625 in, 65 mm
  • Overall Length Diameter
    8.0625 in
  • Pilot Diameter
    5.7087 in
  • Weight
    9.04 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359062755
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    4547359062755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)