Motion
LRT202517
Inner Ring - 20 mm Bore, 25 mm OD
Mi Item #02750219
MFR #LRT202517
Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 20 mm Bore, 25 mm OD
Mi Item #02750219
MFR #LRT202517

Mfr description
LRT-202517 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.43/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    25 mm
  • Weight
    0.17 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    25000 N
  • Long Description
    The LRT202517 is a needle roller bearing inner ring with a 20 mm bore diameter, 25 mm outside diameter, and 0.17 lb weight, built to provide a durable raceway surface for needle roller bearing assemblies in general industrial use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT202517
  • Max Rpm
    16000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    21000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)