Motion
RRS45
Standard Ball Carriage Profile Rail - Series: Redi-Rail Metric Series, Standard, 38.10 mm High, 25.80 mm Wide, 117 mm Long, Load Capacity: 4404 N, 990.02 lbf
Mi Item #02750263
MFR #RRS45
Price$215.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: Redi-Rail Metric Series, Standard, 38.10 mm High, 25.80 mm Wide, 117 mm Long, Load Capacity: 4404 N, 990.02 lbf
Mi Item #02750263
MFR #RRS45

Mfr description
RRS45 3 ROLLER SLIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.21/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8 x 1.25
  • Nominal Rail Size
    Size 45
  • Overall Height
    38.10 mm
  • Overall Length
    117 mm
  • Overall Width
    25.80 mm

Details

  • Ball Options
    Gothic Arch Rollers
  • Bearing Material
    Steel
  • Block Type
    Standard
  • Dynamic Load Capacity
    4404 N, 990.02 lbf
  • Extended Features
    Integral seals, Oil-filled plastic wipers, Double Row Bearing
  • Finish Coating
    Anodized Aluminum Alloy
  • Grease Type
    White Lithium Based Grease
  • Included Accessories
    Oil filled plastic wipers
  • Load Capacity
    4404 N, 990.02 lbf
  • Lubrication
    Greased For Life
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 176 °F, -20 to 80 °C
  • Preload
    Side Adjustment
  • Resistance Features
    Sealed Against Contamination
  • Seal Type
    Integral seals
  • Series
    Redi-Rail Metric Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)