Motion
KFXSS2M40D 40MM FLANGE BALL BRG

LINK-BELT
KFXSS2M40D 40MM FLANGE BALL BRG

Two-Bolt Flange Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Intermediate, Single-Lip Contact Seal
MI ITEM #02750431
MFR #KFXSS2M40D 40MM FLANGE BALL BRG
List Price$1,548.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KFXSS2M40D 40MM FLANGE BALL BRG

Two-Bolt Flange Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Intermediate, Single-Lip Contact Seal
MI ITEM #02750431
MFR #KFXSS2M40D 40MM FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,548.51/each for your price

Overview

Mfr description
KFXSS2M40D FLANG BLK KFX-SS2M40D

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Duty Type
    Intermediate
  • Overall Length
    6.9200 in
  • Bearing Number
    SSG2M40L
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single-Lip Contact
  • Overall Height
  • Bore Type
    Straight
  • Overall Width
    4.0200 in
  • Harmonization Code
    8483204040
  • Cap Type
    Open End Cap
  • End Type
    Open
  • Length Through Bore
    1.6880 in
  • Max Operating Temperature
    194 °F
  • Description
    Link-Belt KFXSS2M40D Flange Blocks Ball Bearings - KFXSS2M40D
  • Bolt Size
    7/16 in;M10
  • Max Rpm
    4500 rpm
  • Series
    KFXSS
  • Dynamic Load Capacity
    7330 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Black
  • Grease Type
    RP 1/8 PAR
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    Two-Bolt Flange
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Maximum Speed
    4500 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    Stainless Steel
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    793699494280
  • Weight
    1.63 lbs
  • Static Load Capacity
    4460 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    2
  • Bolt Hole Spacing
    5.6692 in
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text