Specifications
Dimensions
- Bolt Center To Center Length1.6250 in
- Bolt Size3/8 in
- Bore Diameter1 in
- Bore Length1-3/16 in
- Housing Width9/16 in
- Overall Height2.0156 in
- Overall Length Diameter4-57/64 in
- Weight0.6 lbs
Details
- Bearing MaterialStainless Steel
- Bearing NumberSSG216L
- Bore TypeStraight
- Duty TypeIntermediate Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grease TypeMobil FM222 Food Grade H1
- Housing MaterialPolymer
- Locking DeviceSet Screw
- LubricantMobile FM 222
- Lubrication TypeRelubricatable
- Manufacturer Upc Number793699513103
- Max Operating Temperature158 °F
- Max Rpm6800 rpm
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity3150 lbs
- Radial Static Load Capacity1760 lbs
- Replacement BearingSSG216L
- Retainer MaterialSTAINLESS STEEL
- Seal TypeClosed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
- SeriesKLFBSS
- Type Of BearingBall
- UPC_NO793699513103
Overview
Mfr description
KLFBSS216D FLANG BLK KLFB-SS216D
- 1" Mounted Ball Bearing, Intermediate Duty, Polypropylene 3-Bolt Bracket Flange Block, Setscrew Locking, Single Lip Contact Seal, Open end cap with seal and rear auxilary dual lip seal, Stainless Steel Insert