Specifications
Dimensions
- Bolt Center To Center Length2.0000 in
- Bolt Size7/16 in
- Bore Diameter1-3/8 in
- Bore Length1-9/16 in
- Housing Width9/16 in
- Overall Height2.3281 in
- Overall Length Diameter6-5/64 in
- Weight1.43 lbs
Details
- Bearing MaterialStainless Steel
- Bearing NumberSSG222L
- Bore TypeStraight
- Duty TypeIntermediate Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grease TypeMobil FM222 Food Grade H1
- Housing MaterialPolymer
- Locking DeviceSet Screw
- LubricantMobile FM 222
- Lubrication TypeRelubricatable
- Manufacturer Upc Number793699513158
- Max Operating Temperature225 °F
- Max Rpm4800 rpm
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity5810 lbs
- Radial Static Load Capacity3440 lbs
- Replacement BearingSSG222L
- Retainer MaterialSTAINLESS STEEL
- Seal TypeClosed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
- SeriesKLFBSS
- Type Of BearingBall
- UPC_NO793699513158
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)