Specifications
Dimensions
- Bolt Center To Center Length3.6200 in
- Bolt Hole Spacing3.62 in
- Bolt Size3/8 in
- Bore Diameter1-1/4 in
- Bore Length1-9/16 in
- Housing Width1-1/64 in
- Length Through Bore1-7/8 in
- Overall Length Diameter4.7188 in
- Weight1.77 lbs
Details
- Bearing MaterialStainless Steel
- Bearing NumberSSG220L
- Bore TypeStraight
- Duty TypeIntermediate Duty
- End TypeOpen
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grease TypeMobil FM222 Food Grade H1
- Housing MaterialPolymer
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Max Operating Temperature158 °F
- Max Rpm4800 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity5810 lbs
- Radial Static Load Capacity3440 lbs
- Retainer MaterialSTAINLESS STEEL
- Seal TypeClosed Unit w/ End Cap & Seal, E Lip Seal, Open Unit w/ Auxiliary Seal
- SeriesKLFSS
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingBall
- UPC_NO793699513042
Overview
Mfr description
KLFSS220D FLANG BLK KLF-SS220D
- 1 1/4" Mounted Ball Bearing, Intermediate Duty, Polypropylene 4-Bolt Square Flange Block, Setscrew Locking, Single Lip Contact Seal, Stainless Steel Insert, Open end cap with seal and rear auxilary dual lip seal