Motion
KLPSS220 1 1/4 PILLOWBLK BALL BRG

LINK-BELT
KLPSS220 1 1/4 PILLOWBLK BALL BRG

Klean-Gard™ 200 Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02750519
MFR #KLPSS220 1 1/4 PILLOWBLK BALL BRG
List Price$1,027.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPSS220 1 1/4 PILLOWBLK BALL BRG

Klean-Gard™ 200 Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Polypropylene Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02750519
MFR #KLPSS220 1 1/4 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,027.58/each for your price

Overview

Mfr description
KLPSS220 PILLOWBLK KLP-SS220
  • Designed to extend service life and increase system uptime in your most corrosive washdown applications
  • Corrosion-resistant stainless steel inserts help improve system performance and cleanliness by providing superior resistance to corrosive damage and rust stains commonly found with systems using traditional-coated steel bearing inserts
  • White polypropylene housing for quick and easy contamination inspection
  • Front and rear rubber seals remove moisture entry points and eliminate microbial growth
  • Easily visible orange safety caps help safeguard workers from moving equipment

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    4.9688 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact
  • Housing Material
    Polypropylene
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.2500 in
  • Overall Length
    6.5781 in
  • Base Width
    1.5156 in
  • Insert Material
    Stainless Steel
  • Length Through Bore
    1.5625 in
  • Bolt Size
    0.5000 in
  • Max Operating Temperature
    158 °F
  • Radial Dynamic Load Capacity
    5810 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Max Rpm
    4800 rpm
  • Lubricant
    Chevron FM2
  • Lubrication Type
    Lubrication Fitting
  • Series
    Klean-Gard
  • Replacement Bearing
    SSG220L
  • UPC_NO
    793699444667
  • Manufacturer Upc Number
    793699444667
  • Weight
    1.46 lbs
  • Features & Benefits
    • Designed to extend service life and increase system uptime in your most corrosive washdown applications • Corrosion-resistant stainless steel inserts help improve system performance and cleanliness by providing superior resistance to corrosive damage and rust stains commonly found with systems using traditional-coated steel bearing inserts • White polypropylene housing for quick and easy contamination inspection • Front and rear rubber seals remove moisture entry points and eliminate microbial growth • Easily visible orange safety caps help safeguard workers from moving equipment
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text