Motion
KLPSS222DC

LINK-BELT
KLPSS222DC

Klean-Gard Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, PolyPropylene Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02750524
MFR #KLPSS222DC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPSS222DC

Klean-Gard Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, PolyPropylene Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02750524
MFR #KLPSS222DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KLPSS222DC PILLOWBLK KLP-SS222DC

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-3/8 in
  • Bolt Center To Center Length
    4.9688 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact
  • Housing Material
    Polypropylene
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.2500 in
  • Overall Length
    6.5781 in
  • Base Width
    1.5156 in
  • Bolt Size
    0.5000 in
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    5810 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Max Rpm
    4800 rpm
  • Lubricant
    Mobile FM222 USDA H1
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Closed
  • Replacement Bearing
    SSG222L
  • Insert Bearing Type
    Ball Bearing
  • UPC_NO
    793699513226
  • Manufacturer Upc Number
    793699513226
  • Weight
    1.66 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text