Motion
KLPSS2E20

LINK-BELT
KLPSS2E20

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Medium Duty
MI ITEM #02750528
MFR #KLPSS2E20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPSS2E20

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Medium Duty
MI ITEM #02750528
MFR #KLPSS2E20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KLPSS2E20 PILLOWBLK KLP-SS2E20
  • Designed to extend service life and increase system uptime in your most corrosive washdown applications
  • Corrosion-resistant stainless steel inserts help improve system performance and cleanliness by providing superior resistance to corrosive damage and rust stains commonly found with systems using traditional-coated steel bearing inserts
  • White polypropylene housing for quick and easy contamination inspection
  • Front and rear rubber seals remove moisture entry points and eliminate microbial growth
  • Easily visible orange safety caps help safeguard workers from moving equipment

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    4.7656 in
  • Base To Bore Centerline
    1.6875 in
  • Duty Type
    Medium Duty
  • UPC_NO
    793699444650
  • Weight
    0.94 lbs
  • Features & Benefits
    • Designed to extend service life and increase system uptime in your most corrosive washdown applications • Corrosion-resistant stainless steel inserts help improve system performance and cleanliness by providing superior resistance to corrosive damage and rust stains commonly found with systems using traditional-coated steel bearing inserts • White polypropylene housing for quick and easy contamination inspection • Front and rear rubber seals remove moisture entry points and eliminate microbial growth • Easily visible orange safety caps help safeguard workers from moving equipment
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text