Motion
KLPSS2M20D 20MM

LINK-BELT
KLPSS2M20D 20MM

Klean-gard Pillow Block Ball Bearing Unit - 20 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polypropylene Housing Material, Light Duty
Mi Item #02750531
MFR #KLPSS2M20D 20MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPSS2M20D 20MM

Klean-gard Pillow Block Ball Bearing Unit - 20 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polypropylene Housing Material, Light Duty
Mi Item #02750531
MFR #KLPSS2M20D 20MM

Mfr description
KLPSS2M20D PILLOWBLK KLP-SS2M20D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    1.3125 in
  • Base To Bore Centerline
    1.3125 in
  • Base Width
    30 mm
  • Bolt Center Diameter
    3.7800 in
  • Bolt Center To Center Length
    96 mm
  • Bolt Hole Diameter
    0.8800 in, 22.35 mm
  • Bolt Size
    0.3750 in
  • Bore Diameter
    20 mm
  • Bore Inside Diameter
    0.7870 in | 20 mm
  • Bore Length
    28.57 mm
  • Housing Dimensions
    5.0300 x 1.1900 x 3.0300 in
  • Housing Width
    1.1900 in
  • Inner Race Width
    1.1260 in
  • Insert Outer Diameter
    28.47 mm
  • Inside Diameter
    0.7870 in, 20 mm
  • Length
    5.0300 in, 127.76 mm
  • Length Through Bore
    1.1250 in
  • Max Bolt Hole Spacing
    3.7800 in
  • Min Bolt Hole Spacing
    3.7800 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    1.1210 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    77 mm
  • Overall Length
    128 mm
  • Overall Width
    1.1900 in
  • Shaft Diameter
    0.7870 in, 20 mm
  • Thread Size
    RP 1/8 BSPP
  • Weight
    0.7 lbs
  • Width
    1.1900 in, 30.22 mm

Details

  • Additional Details
    Open end cap with seal | Rear auxilary dual lip seal | Static Only Misalignment | C3 STANDARD Radial Clearance | MOBIL FM222 FOOD GRADE H1 Lubricant
  • Application
    Food and Beverage
  • Bearing Insert Material
    400 Series Stainless Steel
  • Bearing Number
    SSG2M20L
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Compatible Frame Series
    204
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Distance Between Mounting Hole Cen
    96.01 mm
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    2870 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    White
  • Grease Type
    Mobil Fm222 Food Grade H1
  • Harmonization Code
    8483208040
  • Housing Configuration
    2 Bolt
  • Housing Construction
    One Piece
  • Housing ID
    KLPSS2M20D
  • Housing Material
    Polypropylene
  • Housing Type
    Two Bolt
  • Includes
    Open end cap with seal, Rear auxilary dual lip seal
  • Insert Bearing Material
    400 Series Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Mobile FM222 USDA H1
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    KLPSS2M20D
  • Manufacturer Upc Number
    793699518399
  • Material
    Polypropylene
  • Material Grade
    Polypropylene
  • Max Operating Temperature
    225 °F
  • Max Rpm
    7500 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    158 °F, 70 °F
  • Outer Ring Material
    400 Series Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2870 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    SSG2M20L
  • Replacement End Cap
    K2M206D
  • Replacement Seal
    K2M20E
  • Replacement Thrust Plate
    No
  • Retainer Material
    Stainless Steel
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Material
    Single-Lip Contact Seal
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    200
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    H1 Food Grade
  • Standoff Included
    No
  • Static Load Capacity
    1480 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    793699518399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)