Motion
KLPSS2M25D

LINK-BELT
KLPSS2M25D

Klean-Gard Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, PolyPropylene Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02750534
MFR #KLPSS2M25D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPSS2M25D

Klean-Gard Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, PolyPropylene Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02750534
MFR #KLPSS2M25D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KLPSS2M25D PILLOWBLK KLP-SS2M25

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    25 mm
  • Bolt Center To Center Length
    106 mm
  • Base To Bore Centerline
    36.50 mm
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact
  • Housing Material
    Polypropylene
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    85 mm
  • Overall Length
    140 mm
  • Base Width
    34.50 mm
  • Bolt Size
    0.3750 in
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Max Rpm
    6800 rpm
  • Lubricant
    Mobile FM222 USDA H1
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Open
  • Replacement Bearing
    SSG2M25L
  • Insert Bearing Type
    Ball Bearing
  • UPC_NO
    793699518443
  • Manufacturer Upc Number
    793699518443
  • Weight
    0.8 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text