Motion
KLPSS2M30D

LINK-BELT
KLPSS2M30D

Klean-Gard Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, PolyPropylene Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #02750537
MFR #KLPSS2M30D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KLPSS2M30D

Klean-Gard Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, PolyPropylene Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #02750537
MFR #KLPSS2M30D

Mfr description
KLPSS2M30D PILLOWBLK KLP-SS2M30D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    42.90 mm
  • Base Width
    36 mm
  • Bolt Center To Center Length
    121 mm
  • Bolt Size
    0.5000 in
  • Bore Diameter
    30 mm
  • Overall Height
    98 mm
  • Overall Length
    163 mm
  • Weight
    1.12 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Light Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Mobile FM222 USDA H1
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699518481
  • Max Operating Temperature
    225 °F
  • Max Rpm
    5600 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4390 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Replacement Bearing
    SSG2M30L
  • Seal Type
    Single Lip Contact
  • UPC_NO
    793699518481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)