Motion
KPSS216D

LINK-BELT
KPSS216D

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Light Duty
MI ITEM #02750547
MFR #KPSS216D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KPSS216D

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Light Duty
MI ITEM #02750547
MFR #KPSS216D

Mfr description
KPSS216D PILLOWBLK KP-SS216D
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.3386 in
  • Bolt Center Diameter
    4.6900 in
  • Bolt Center To Center Length
    4.1719 in
  • Bolt Hole Diameter
    0.3750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    1.1880 in
  • Housing Width
    1.3600 in
  • Inner Race Width
    1.1880 in
  • Inside Diameter
    1.0000 in
  • Length
    5.5000 in
  • Length Through Bore
    1.1875 in
  • Overall Height
    3.3438 in
  • Overall Length
    5.4844 in
  • Overall Width
    1.3594 in
  • Shaft Diameter
    1.0000 in
  • Weight
    0.83 lbs
  • Width
    1.3600 in, 34.54 mm

Details

  • Additional Details
    Polyamide 2-Bolt Pillow Block | Setscrew Locking | Single Lip Contact Seal | Open end cap with seal and rear auxilary dual lip seal | Stainless Steel Insert | One Piece Housing Construction | Black Housing Color | Relubricatable | C3 STANDARD Radial Clearance | MOBIL FM222 FOOD GRADE H1 Lubricant
  • Bearing Insert Material
    400 Series Stainless Steel
  • Bearing Number
    SSG216L
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Distance Between Mounting Hole Cen
    4.6900 in
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    3150 lbf
  • End Cap Type
    Open End Cap
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208040
  • Housing Construction
    One Piece
  • Housing Material
    Polymer
  • Housing Type
    Two Bolt
  • Includes
    Open end cap with seal, rear auxilary dual lip seal
  • Insert Bearing Material
    400 Series Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Lubrication
    MOBIL FM222 FOOD GRADE H1
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    KPSS216D
  • Manufacturer Upc Number
    793699444360
  • Max Operating Temperature
    194 °F
  • Max Rpm
    6800 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    SSG216L
  • Retainer Material
    Stainless Steel
  • Rolling Element
    Ball
  • Seal
    Single Lip Contact
  • Seal Type
    Contact/Lip
  • Sealing Type
    Single Lip Contact
  • Series
    200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1760 lbf
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699444360

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)