Overview
Mfr description
MMN512BS42PP DM
Specifications
- Thrust Bearing TypeDouble-Direction
- Bore Diameter
- Outside Diameter
- Overall Width
- Outside Diameter DesignStraight
- Separable Or BandedSeparable
- Precision RatingABEC 9 (ISO Class 2)
- Bearing MaterialSteel (Balls)
- ApplicationBall Screw Support
- SeriesMMN
- Manufacturer Upc Number087796244979
- UPC_NO087796244979
- Weight0.45 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data