Motion
ZKLF1762-2RS

INA (SCHAEFFLER)
ZKLF1762-2RS

Axial Angular Contact Ball Bearing - 17 mm Bore, 62 mm OD, 25 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle
Mi Item #02750589
MFR #ZKLF1762-2RS
Price$1,829.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLF1762-2RS

Axial Angular Contact Ball Bearing - 17 mm Bore, 62 mm OD, 25 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle
Mi Item #02750589
MFR #ZKLF1762-2RS

Mfr description
ZKLF1762-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,829.89/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    25 mm
  • Weight
    1.19 lbs

Details

  • Ball Screw Application
    Ball Screw Support Bearing
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    ZKLF1762-2RS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802113532
  • Max Rpm
    7600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    20700 N
  • Radial Static Load Capacity
    31000 N
  • Seal Type
    Double Lip
  • Series
    ZKLF
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802113532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)