Motion
MMF525BS75PP DM

TIMKEN (FAFNIR)
MMF525BS75PP DM

Duplex Angular Contact Bearing - 25 mm Bore, 75 mm OD, 28 mm Width, 60 ° Contact Angle, C0, Double Sealed
MI ITEM #02750591
MFR #MMF525BS75PP DM
Your Price$1,970.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MMF525BS75PP DM

Duplex Angular Contact Bearing - 25 mm Bore, 75 mm OD, 28 mm Width, 60 ° Contact Angle, C0, Double Sealed
MI ITEM #02750591
MFR #MMF525BS75PP DM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,970.95/each(List $2,153.85)

Overview

Mfr description
MMF525BS75PP DM

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    1.74 lbs
  • Contact Angle
    60 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Double Sealed
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    Steel (Balls)
  • Precision Rating
    ABEC 9 (ISO Class 2)
  • Finish Coating
    Uncoated
  • Application
    Ball Screw Support
  • Description
    MMF525BS75PP DM
  • Outer Ring Width
    28 mm
  • Series
    MMF
  • Manufacturer Upc Number
    087796244948
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text