Motion
MMN540BS75PP DM

TIMKEN (FAFNIR)
MMN540BS75PP DM

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 75 mm OD, 34 mm Width, 60 ° Contact, Double Sealed
Mi Item #02750594
MFR #MMN540BS75PP DM
Price$2,422.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MMN540BS75PP DM

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 75 mm OD, 34 mm Width, 60 ° Contact, Double Sealed
Mi Item #02750594
MFR #MMN540BS75PP DM

Mfr description
MMN540BS75PP DM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,422.01/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    60 °
  • Outside Diameter  
    75 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ABEC 9 (ISO Class 2)
  • Weight
    1.48 lbs

Details

  • Ball Screw Application
    Yes
  • Bearing Material
    Steel (Balls)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    MMN540BS75PP DM
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796244627
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    MMN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796244627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)