Motion
MMN550BS90PP DM

TIMKEN (FAFNIR)
MMN550BS90PP DM

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 90 mm OD, 34 mm Width, 60 ° Contact, Double Sealed
Mi Item #02750595
MFR #MMN550BS90PP DM
Price$2,347.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MMN550BS90PP DM

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 90 mm OD, 34 mm Width, 60 ° Contact, Double Sealed
Mi Item #02750595
MFR #MMN550BS90PP DM

Mfr description
MMN550BS90PP DM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,347.81/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    60 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ABEC 9 (ISO Class 2)
  • Weight
    1.94 lbs

Details

  • Ball Screw Application
    Yes
  • Bearing Material
    Steel (Balls)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    MMN550BS90PP DM
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796244634
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Series
    MMN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796244634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)