Motion
ZKLN5090-2RS

INA (SCHAEFFLER)
ZKLN5090-2RS

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 34 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #02750596
MFR #ZKLN5090-2RS
Your Price$3,652.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLN5090-2RS

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 34 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #02750596
MFR #ZKLN5090-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,652.06/each(List $4,565.08)

Overview

Mfr description
ZKLN5090-2RS BALL SCREW SUPPORT BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    60 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    10500 lbf
  • Radial Static Load Capacity
    28500 lbf
  • Operating Temperature Range
    -30 to +120 °C
  • Cage Material
    Plastic
  • Max Rpm
    1500 rpm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Series
    ZKLN
  • Standards Met
    DIN 620
  • Weight
    2.32 lbs
  • Application
    Ball Screw Support
  • UPC_NO
    4012802079128
  • Description
    ZKLN5090-2RS BALL SCREW SUPPORT BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text