Motion
MMN550BS110PP DM

TIMKEN (FAFNIR)
MMN550BS110PP DM

Duplex Angular Contact Bearing - 50 mm Bore, 110 mm OD, 54 mm Width, 60 ° Contact Angle, C0, Double Sealed
Mi Item #02750597
MFR #MMN550BS110PP DM
Price$2,474.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MMN550BS110PP DM

Duplex Angular Contact Bearing - 50 mm Bore, 110 mm OD, 54 mm Width, 60 ° Contact Angle, C0, Double Sealed
Mi Item #02750597
MFR #MMN550BS110PP DM

Mfr description
MMN550BS110PP DM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,474.84/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    60 °
  • Outer Ring Width
    54 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    54 mm
  • Precision Rating
    ABEC 9 (ISO Class 2)
  • Weight
    5.53 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Material
    Steel (Balls)
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    MMN550BS110PP DM
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796244641
  • Product Type
    Duplex Angular Contact Bearings
  • Series
    MMN
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)