Motion
MMF540BS100PP DM

TIMKEN (FAFNIR)
MMF540BS100PP DM

Ball Thrust Bearing - Double-Direction, 40 mm Bore, 100 mm OD, 34 mm Width, Separable
MI ITEM #02750602
MFR #MMF540BS100PP DM
Your Price$2,171.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MMF540BS100PP DM

Ball Thrust Bearing - Double-Direction, 40 mm Bore, 100 mm OD, 34 mm Width, Separable
MI ITEM #02750602
MFR #MMF540BS100PP DM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,171.71/each(List $2,606.05)

Overview

Mfr description
MMF540BS100PP DM

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Precision Rating
    ABEC 9 (ISO Class 2)
  • Bearing Material
    Steel (Balls)
  • Application
    Ball Screw Support
  • Series
    MMF
  • Manufacturer Upc Number
    087796244665
  • UPC_NO
    087796244665
  • Weight
    3.51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text