Motion
MMF550BS140PPDM

TIMKEN (FAFNIR)
MMF550BS140PPDM

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 140 mm OD, 54 mm Width, 60 ° Contact, Double Sealed
MI ITEM #02750604
MFR #MMF550BS140PPDM
Your Price$2,783.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MMF550BS140PPDM

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 140 mm OD, 54 mm Width, 60 ° Contact, Double Sealed
MI ITEM #02750604
MFR #MMF550BS140PPDM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,783.10/each(List $3,197.16)

Overview

Mfr description
MMF550BS140PP DM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 9 (ISO Class 2)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bearing Material
    Steel (Balls)
  • Finish Coating
    Uncoated
  • Series
    MMF
  • Manufacturer Upc Number
    087796243866
  • UPC_NO
    087796243866
  • Description
    MMF550BS140PP DM
  • Weight
    10.96 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text