Motion
ZKLF50140-2RS

INA (SCHAEFFLER)
ZKLF50140-2RS

Angular Contact Bearing - 50 mm Bore, 140 mm OD, 54 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #02750605
MFR #ZKLF50140-2RS
List Price$6,163.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLF50140-2RS

Angular Contact Bearing - 50 mm Bore, 140 mm OD, 54 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #02750605
MFR #ZKLF50140-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,163.20/each for your price

Overview

Mfr description
ZKLF50140-2RS-XL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    60 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    25500 lbf
  • Radial Static Load Capacity
    56000 lbf
  • Operating Temperature Range
    -30 to +120 °C
  • Cage Material
    Plastic
  • Max Rpm
    2500 rpm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Series
    ZKLF
  • Standards Met
    DIN 620
  • Weight
    12.41 lbs
  • Application
    Ball Screw Support
  • UPC_NO
    4012802078862
  • Description
    ZKLF50140-2RS-XL
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text