Motion
7004-B-2RS-TVP

FAG (SCHAEFFLER)
7004-B-2RS-TVP

Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #02750686
MFR #7004-B-2RS-TVP
Price$154.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7004-B-2RS-TVP

Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #02750686
MFR #7004-B-2RS-TVP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$154.37/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    7004-B-XL-2RS-TVP
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    9800 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3000 lbf
  • Radial Static Load Capacity
    1690 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677955586

Overview

Mfr description
7004-B-XL-2RS-TVP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text