Motion
CRB2BWU30-90S

SMC CORP OF AMERICA
CRB2BWU30-90S

Rotary Single Vane Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 30 mm Body Size
MI ITEM #02750763
MFR #CRB2BWU30-90S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRB2BWU30-90S

Rotary Single Vane Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 30 mm Body Size
MI ITEM #02750763
MFR #CRB2BWU30-90S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRB2BWU30-90S ACTUATOR, ROTARY, VANE TY

Specifications

  • Actuator Type
    Rotary Single Vane
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    90 °
  • Mount Type
    Basic
  • Body Size
    30 mm
  • Cushion Type
    Rubber Bumper
  • Maximum Axial Force
    25 N
  • Maximum Radial Force
    30 N
  • Rotation Speed Range
    0.04 to 0.3 s/90°
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Overall Width
    50 mm
  • Overall Height
    91 mm
  • Standards Met
    JIS
  • Port 1 Size/Type
    M5 x 0.8 Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text