Motion
772
Heavy Duty Riveter, 3000 BPM, 2-1/4 inch Stroke, 0.8 inch Bore Diameter
Mi Item #02750832
MFR #772
Price$615.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Riveter, 3000 BPM, 2-1/4 inch Stroke, 0.8 inch Bore Diameter
Mi Item #02750832
MFR #772

Mfr description
772 HAMMER INGERSOLL-RAND
  • Durable: The Lightweight Hammer is sturdy enough to hold up in the toughest working environments.
  • Versatile: The 772 comes with two retainers for use with a wide variety of accessories.
  • Lightweight: As its name suggests, the 772 won’t slow you down due to muscle fatigue.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$615.93/each

Specifications

Dimensions

  • Hose Size
    5/8 in
  • Inlet Size
    1/4 in
  • Overall Length
    7.4 in
  • Stroke Length
    2.25 in
  • Tool Weight
    3.6 lbs

Details

  • Air Consumption
    15 cfm
  • Air Inlet
    1/4 NPT
  • Handle Style
    Pistol Grip
  • Impact Rate
    3000 bpm
  • Power Source
    Air powered
  • Pressure
    90 psi
  • Reversible
    Not Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)