Motion
LMK30MUU
Round Shaft Bushing - LMK Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length, 1570 N Load Capacity
MI ITEM #02750879
MFR #LMK30MUU
Price$595.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMK Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length, 1570 N Load Capacity
MI ITEM #02750879
MFR #LMK30MUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$595.90/each

Specifications

Dimensions

  • Outside Diameter
    45 mm
  • Overall Length
    64 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    1570 N
  • Series
    LMK
  • Static Load Capacity
    2750 N

Overview

Mfr description
LMK30MUU LINEAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought