Motion
ALCO-EP 73 PLUS 14oz

JET-LUBE
ALCO-EP 73 PLUS 14oz

Multipurpose Grease - General Purpose, Aluminum Complex, Petroleum Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Red Color, Water Resistant, -25 to +450 °F
MI ITEM #02750944
MFR #ALCO-EP 73 PLUS 14oz
Price$25.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
ALCO-EP 73 PLUS 14oz

Multipurpose Grease - General Purpose, Aluminum Complex, Petroleum Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Red Color, Water Resistant, -25 to +450 °F
MI ITEM #02750944
MFR #ALCO-EP 73 PLUS 14oz

Mfr description
ALCO-EP+73+ 37750 GREASE CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.42/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • Specific Gravity
    0.91

Details

  • Application
    Multipurpose
  • Certification
    MIL-G-18458B-SH
  • Color
    Red
  • Composition
    Aluminum Complex, Petroleum Oil
  • Container Type
    Cartridge
  • Dropping Point
    +450 °F
  • Flash Point
    Greater Than 430 °F
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -25 °F
  • Oil Type
    Lubricating Oil
  • Temperature Range
    -25 to +450 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)