Motion
AS1106

NTN
AS1106

Roller Thrust Bearing Washer - Needle Roller Thrust, 1.8504 in OD, 0.0394 in Width, High Carbon Chrome Steel
Mi Item #02750947
MFR #AS1106
Price$3.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS1106

Roller Thrust Bearing Washer - Needle Roller Thrust, 1.8504 in OD, 0.0394 in Width, High Carbon Chrome Steel
Mi Item #02750947
MFR #AS1106

Mfr description
AS1106 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.14/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter  
    1.8504 in
  • Overall Width
    0.0394 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.018 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Pressed Steel
  • Compatible Bearing Part Number
    AXK1106
  • Compatible Bearing Type
    Needle Roller Thrust
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359021141
  • Material
    High Carbon Chrome Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Roller Thrust Bearing Washers
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    4547359021141
  • Washer Type
    Aligning Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)