Overview
Mfr description
815L32 MULTI-RIB
Specifications
- SectionL
- Overall Length81.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs32
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number815L32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data