Motion
UCC209-112D1

NTN
UCC209-112D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #02751030
MFR #UCC209-112D1
Price$226.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC209-112D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #02751030
MFR #UCC209-112D1

Mfr description
UCC209-112D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Fillet Radius
    0.0984 in
  • Housing Width  
    1.2187 in
  • Inner Ring Width  
    1.9370 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    1.9370 in
  • Shaft Diameter
    1-3/4 in
  • Weight
    3.5 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC209-112D1
  • Housing ID
    C209D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Upc Number
    4547359211740
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Light Duty
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359211740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)