Overview
Mfr description
OV100 OIL VAC HOSE
- Oil Resistant Polyurethane Tube - Handles most fuels and oils. Excellent resistance to gasoline, diesel, ethanol, blends (up to E30) and biodiesels (up to B100). Abrasion Resistant Polyurethane Tube - Solid polyurethane tube outlasts other materials when severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Phthalate Free
Specifications
- Product TypesOil Vac™ OV™ Series Heavy Duty Oil Resistant Polyurethane Suction Hose
- TypeHeavy Duty Oil Resistant Polyurethane Suction Hose
- ApplicationMaterial handling - heavy duty abrasive, Material chutes, Oil suction - heavy duty
- Working Pressure85 psi
- Hose TypeLiquid Suction
- Manufacturer Upc Number822353074749
- ColorTransparent
- Additional DetailsMade in the USA
- UPC_NO822353074749
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data