Motion
M3220TU
M3220TU 32 X 36 X 20mm Steel PTFE Sleeve Bearing
MI ITEM #02751094
MFR #M3220TU
Your Price$2.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3220TU 32 X 36 X 20mm Steel PTFE Sleeve Bearing
MI ITEM #02751094
MFR #M3220TU

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$2.47/each(List $3.40)

Overview

Mfr description
M3220TU 32 X 36 X 20MM STEEL PTFE

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    36 mm
  • Description
    M3220TU 32 X 36 X 20mm Steel PTFE Sleeve Bearing
  • Material
    Steel
  • Operating Temperature Range
    -328°F to 536 °F
  • Max V Value
    1900
  • Material Specification
    PTFE - Lead Free
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802068615
  • UPC_NO
    00846802068615
  • Branding
    ISOSTATIC TU
  • Manufacturer Catalog Number
    M3220TU
  • Group & Class
    Plain Sleeve
  • Load at Speed
    102000
  • Recommended Shaft Size
    31.950 to 31.975 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    N
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought