Motion
713KSNF/M
Seamless Knit Kevlar® Blended Glove with Nitrile Coated Smooth Grip on Palm & Fingers
MI ITEM #02751151
MFR #713KSNF/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® Blended Glove with Nitrile Coated Smooth Grip on Palm & Fingers
MI ITEM #02751151
MFR #713KSNF/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
713KSNF/M 13G KEV KNIT SHELL GLV GREEN
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® blended shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Nitrile
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13
  • Liner/Shell Material
    Kevlar
  • Length
    53.086 cm
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Standards Met
    29 CFR 1910.138
  • UPC_NO
    662909071385
  • Manufacturer Upc Number
    662909071385
  • Description Keyword
    Cut Resistant Gloves
  • Size
    M
  • Type
    Cut Resistant
  • Construction Description
    Coated Seamless Knit
  • Grip Type
    Foam
  • Liner Material
    Kevlar
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought