Motion
713KSNF/XXL
PosiGrip® Glove made with Kevlar Brand Fiber - Size XXL or Size 11, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #02751153
MFR #713KSNF/XXL
Price$6.69/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiGrip® Glove made with Kevlar Brand Fiber - Size XXL or Size 11, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #02751153
MFR #713KSNF/XXL

Mfr description
713KSNF/XXL 13G KEV KNIT SHELL GLV BLACK
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® blended shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.69/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    53.975 cm
  • Men'S Size
    XXL
  • Size
    2XL

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Cut Resistance Level
    Level 2
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Yellow
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    713KSNF/XXL
  • Manufacturer Upc Number
    662909713018
  • Product Types
    Safety Gloves
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Type
    Cut Resistant
  • UPC_NO
    662909713018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)