Motion
2550/S
Medical Grade Disposable Latex Exam Glove, Powder Free with Fully Textured Grip - 14 Mil
MI ITEM #02751158
MFR #2550/S
Your Price$23.12/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medical Grade Disposable Latex Exam Glove, Powder Free with Fully Textured Grip - 14 Mil
MI ITEM #02751158
MFR #2550/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.12/bx(List $31.91)

Overview

Mfr description
2550/S 14 MIL HIGH RISK LATEX GLOVE
  • Economical liquid proof protection
  • Fully textured palm and finger provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Meets the emergency medical glove requirements of NFPA 1999 Standard on Protective Clothing for Emergency Medical Operations, 2018
  • Silicone Free

Specifications

  • Glove Size
    Small
  • Material
    Latex
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "PosiShield™"
  • Thickness
    14.0 mil
  • Color
    Blue
  • Length
  • Application
    Medical/Exam Grade
  • Latex Free
    No
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Food Grade
    Yes
  • Standards Met
    29 CFR 1910.138
  • Package Quantity
    50 Per Box
  • Manufacturer Upc Number
    662909025500
  • UPC_NO
    662909025500
  • Grade
    Exam
  • Description
    Ideal for food processing, food service, lab applications, production and inspection.
  • Description Keyword
    Disposable Gloves
  • Branding
    Ambi-dex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought