Motion
2550/M
PosiShield™ Disposable Liquid-proof Glove - Medium Size, Latex, Textured Surface, Powder-Free, 14 mil Thick, Blue Color
Mi Item #02751159
MFR #2550/M
Price$27.77/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiShield™ Disposable Liquid-proof Glove - Medium Size, Latex, Textured Surface, Powder-Free, 14 mil Thick, Blue Color
Mi Item #02751159
MFR #2550/M

Mfr description
2550/M 14 MIL HIGH RISK LATEX GLOVE
  • Economical liquid proof protection
  • Fully textured palm and finger provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.77/bx

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    46.99 cm
  • Thickness
    14 mil

Details

  • Application
    Laboratory Applications, Cleaning, Inspection, Production, Light Duty Applications
  • Branding
    Ambi-dex
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description
    Ideal for food processing, food service, lab applications, production and inspection.
  • Description Keyword
    Disposable Gloves
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Manufacturer Upc Number
    662909025517
  • Material
    Latex
  • Package Quantity
    50 Per Box
  • Powder Style
    Powder-Free
  • Product Line
    "PosiShield™"
  • Product Types
    Disposable Glove
  • Standards Met
    29 CFR 1910.138
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    662909025517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)