Motion
3400/L
PE Laminate Basic Coverall
MI ITEM #02751176
MFR #3400/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PE Laminate Basic Coverall
MI ITEM #02751176
MFR #3400/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    25 in
  • Height
    31.75 cm

Details

  • Additional Details
    Polypropylene with polyethylene film provides lightweight, breathable, comfortable protection against non hazardous light sprays and splashes in manufacturing, mold remediation, cleaning and abatement.
  • Ankle Closure
    Open
  • Closure Type
    Zipper
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Open
  • Description
    PE Laminate Basic Coverall, 47 gsm
  • Fabric Type
    Polyethylene Laminate
  • Features
    PE Laminate in Polypropylene
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Type
    Coveralls
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Manufacturer Upc Number
    662909340030
  • Material
    Polyethylene/Polypropylene
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged

Overview

Mfr description
3400/L POLY/PE/POLY LAYERED COVERALL
  • PE Laminate in Polypropylene
  • Full length zipper front for easy donning
  • Open wrist and ankles
  • Latex Free
  • White in color
  • One time use product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought