Motion
8400/L
West Chester, Yellow Latex inNuke Boot in,WCPG SIZE-L Yellow
MI ITEM #02751219
MFR #8400/L
Your Price$15.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester, Yellow Latex inNuke Boot in,WCPG SIZE-L Yellow
MI ITEM #02751219
MFR #8400/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.30/pr(List $17.40)

Overview

Mfr description
8400/L YELLOW LATEX WATER PROOF BOOT
  • "Nuke Boot" style
  • Heavy weight high density rubber shoe cover
  • Textured sole for traction
  • Lightweight and easy to store
  • 100% waterproof
  • Available Sizes: M – 2XL

Specifications

  • Footwear Type
    Overboot
  • Protection Features Applications
    Chemical Protection, Waterproof
  • Upper Material
    Latex
  • Closure Type
    Slip-On Only
  • Color
    Yellow
  • Height
    27.94 cm
  • Chemical Resistance Level
    High Chemical Resistance
  • Material
    Rubber
  • Product Line
    Nuke Boot
  • Manufacturer Upc Number
    662909797735
  • UPC_NO
    662909797735
  • Additional Details
    Designed to wear over shoes or boots in manufacturing and/or environmental clean up

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought