Motion
8400/XL
West Chester, Yellow Latex inNuke Boot in,WCPG SIZE-XL Yellow
Mi Item #02751222
MFR #8400/XL
Price$13.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester, Yellow Latex inNuke Boot in,WCPG SIZE-XL Yellow
Mi Item #02751222
MFR #8400/XL

Mfr description
8400/XL YELLOW LATEX WATER PROOF BOOT
  • "Nuke Boot" style
  • Heavy weight high density rubber shoe cover
  • Textured sole for traction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.92/pr

Specifications

Dimensions

  • Height
    27.69 cm

Details

  • Additional Details
    Designed to wear over shoes or boots in manufacturing and/or environmental clean up
  • Chemical Resistance Level
    High Chemical Resistance
  • Closure Type
    Slip-On Only
  • Color
    Yellow
  • Footwear Type
    Overboot
  • Manufacturer Upc Number
    662909775337
  • Material
    Rubber
  • Product Line
    Nuke Boot
  • Protection Features Applications
    Chemical Protection, Waterproof
  • UPC_NO
    662909775337
  • Upper Material
    Latex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)