Motion
K81SCNCI
Fabric Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #02751286
MFR #K81SCNCI
Price$3.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #02751286
MFR #K81SCNCI

Mfr description
K81SCNCI KNIT WRIST 18OZ EQ GLOVE
  • Cotton/polyester corded construction is breatheable and decreases hand fatigue
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.46/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    43.18 cm
  • Size
    L

Details

  • Additional Details
    Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Country of Origin
    Pakistan
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
  • Description Keyword
    Fabric Work Gloves
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Liner Material
    Cotton Polyester Nap In
  • Lining Material
    Cotton, Polyester
  • Lining Seams
    Seamless Lining
  • Manufacturer Upc Number
    662909999641
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Palm Glove
  • UPC_NO
    662909999641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)